Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Web Foot(R) 4-Ply Cotton/Synthetic Blend Yarn Wet Mop, Looped, Orange
  • Zoro #: G0269735
  • Mfr #: FGA25106OR00
$13.00
  • Basic Material: Cotton, Synthetic Blend
  • Handle Material: None
  • Mop End Type: Loop
See full product details
Orders over $50 ship free.

Rubbermaid #FGA25106OR00 Specifications

  • Zoro #: G0269735
  • Mfr #: FGA25106OR00
Basic Material: Cotton, Synthetic Blend Handle Material: None
Mop End Type: Loop Sub-Category: Mop Heads
Mop Head Color: Orange For Use With: Rubbermaid Commercial Products Mop Handles
Color: Orange Material: 4-Ply Cotton/Synthetic Blend Yarn
Width: 5" Item: Wet Mop
Launderable: Yes Handle Included: No
Headband Size: 5" Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Series: Web Foot(R) Dry Weight: 18 oz.
Connection Type: Clamp Mop Style: String
End Type: Loop Color Coding System: Yes
Ply: 4 Mop Connection Type: Side Gate
Length: 34" to 37" Mop Head Material: Synthetic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wet Mop Head, String, Mop Head Material Synthetic, Launderable Yes, Mop Head Color Orange, Dry Weight 18 oz., Mop Connection Type Side Gate, Mop End Type Loop, No, Color Coding System Yes, Headband Size 5 In., 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles, Wet Mop

Technical Guides

Reviews of Rubbermaid #FGA25106OR00