Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cut-End Finish Mop, String, Cut

RUBBERMAID| Zoro #: G2153234| Mfr #: FGF41700WH00

$7.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 17"
Ply: 4
Dry Weight: 22 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2153234 Mfr #: FGF41700WH00
Length: 17"Ply: 4
Dry Weight: 22 oz.Connection Type: Side-Gate
Color: WhiteBasic Material: Rayon
Item: Wet MopSub-Category: Mop Heads
Launderable: NoEnd Type: Cut
Color Coding System: YesMop Style: String
Headband Size: 1"For Use With: Rubbermaid Commercial Products Mop Handles
Series: Dura ProCountry of Origin (subject to change): United States

Description

Cut-End Finish Mop, Basic Material Rayon, Mop Style String, End Type Cut, Dry Weight 22 oz., White, Launderable No, Headband Size 1 In., Color Coding System Yes, Connection Type Side-Gate, Length 17 In., 4 Ply, Series Dura Pro, For Use With Rubbermaid Commercial Products Mop Handles

Reviews