String Wet Mop, 22 oz.Synthetic

RUBBERMAID| Zoro #: G0905064| Mfr #: FGA25206BL00

$16.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
End Type: Loop
Headband Size: 5"
Item: Wet Mop
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0905064 Mfr #: FGA25206BL00
End Type: LoopHeadband Size: 5"
Item: Wet MopGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
For Use With: Rubbermaid Commercial Products Mop HandlesColor Coding System: Yes
Launderable: YesSeries: Web Foot(R)
Dry Weight: 22 oz.Mop Style: String
Sub-Category: Mop HeadsPly: 4
Basic Material: Cotton, Synthetic BlendWidth: 5-1/2" to 6-1/2"
Connection Type: Clamp SyleLength: 34" to 37"
Color: BlueCountry of Origin (subject to change): United States

Product Description

Shrinkless Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 22 oz., Blue, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 34 In. to 37 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews