WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

String Wet Mop, 22 oz.Synthetic

RUBBERMAID| Zoro #: G2108976| Mfr #: FGA25206GR00

$16.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Cotton, Synthetic Blend
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Connection Type: Clamp Syle
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2108976 Mfr #: FGA25206GR00
Basic Material: Cotton, Synthetic BlendGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Connection Type: Clamp SyleDry Weight: 22 oz.
Headband Size: 5"End Type: Loop
For Use With: Rubbermaid Commercial Products Mop HandlesWidth: 5-1/2" to 6-1/2"
Length: 38" to 44"Series: Web Foot(R)
Ply: 4Launderable: Yes
Color Coding System: YesSub-Category: Mop Heads
Item: Wet MopMop Style: String
Color: greenCountry of Origin (subject to change): United States

Product Description

Shrinkless Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 22 oz., Green, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 38 In. to 44 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews