Shrinkless Wet Mop, String, Loop

RUBBERMAID| Zoro #: G1302567| Mfr #: FGA25206OR00

$16.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 38" to 44"
Ply: 4
Dry Weight: 22 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1302567 Mfr #: FGA25206OR00
Length: 38" to 44"Ply: 4
Dry Weight: 22 oz.Connection Type: Clamp Syle
Basic Material: Cotton, Synthetic BlendItem: Wet Mop
Sub-Category: Mop HeadsGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Launderable: YesEnd Type: Loop
Width: 5-1/2" to 6-1/2"Color Coding System: Yes
Mop Style: StringHeadband Size: 5"
For Use With: Rubbermaid Commercial Products Mop HandlesSeries: Web Foot(R)
Color: OrangeCountry of Origin (subject to change): United States

Description

Shrinkless Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 22 oz., Orange, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 38 In. to 44 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles

Reviews