Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Cut-End Finish Mop, String, Cut

RUBBERMAID| Zoro #: G2221834| Mfr #: FGF41800WH00

$10.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Launderable: No
Mop Style: String
End Type: Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2221834 Mfr #: FGF41800WH00
Launderable: NoMop Style: String
End Type: CutLength: 17"
Item: Wet MopSub-Category: Mop Heads
Headband Size: 1"Connection Type: Side-Gate
Color Coding System: YesSeries: Dura Pro
Dry Weight: 28 oz.Basic Material: Rayon
Ply: 4Color: White
Country of Origin (subject to change): United States

Description

Cut-End Finish Mop, Basic Material Rayon, Mop Style String, End Type Cut, Dry Weight 28 oz., White, Launderable No, Headband Size 1 In., Color Coding System Yes, Connection Type Side-Gate, Length 17 In., 4 Ply, Series Dura Pro

Reviews