LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Shrinkless Wet Mop, String, Loop

RUBBERMAID| Zoro #: G0593056| Mfr #: FGA25306OR00

$19.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Cotton, Synthetic Blend
Series: Web Foot(R)
For Use With: Rubbermaid Commercial Products Mop Handles
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593056 Mfr #: FGA25306OR00
Basic Material: Cotton, Synthetic BlendSeries: Web Foot(R)
For Use With: Rubbermaid Commercial Products Mop HandlesGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Length: 48-1/2" to 54-1/2"Launderable: Yes
Color Coding System: YesSub-Category: Mop Heads
Width: 5-1/2" to 6-1/2"Mop Style: String
Item: Wet MopHeadband Size: 5"
Dry Weight: 28 oz.End Type: Loop
Connection Type: Clamp SylePly: 4
Color: OrangeCountry of Origin (subject to change): United States

Description

Shrinkless Wet Mop, Basic Material Cotton, Synthetic Blend, Mop Style String, End Type Loop, Dry Weight 28 oz., Orange, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 48-1/2 In. to 54-1/2 In., Width 5-1/2 In. to 6-1/2 In., 4 Ply, Series Web Foot(R), For Use With Rubbermaid Commercial Products Mop Handles

Reviews