Rubbermaid
Structural Foam Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 500 lb
- Zoro #: G2124433
- Mfr #: 1997208
Tap to zoom
Hover or click to zoom
$230.24
- Item: Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves
- Assembled/Unassembled: Unassembled
- Cart Shelf Style: Lipped
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $230.24
Rubbermaid #1997208 Specifications
- Zoro #: G2124433
- Mfr #: 1997208
- Item: Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves
- Assembled/Unassembled: Unassembled
- Cart Shelf Style: Lipped
- Load Capacity: 500 lb
- Material: Structural Foam
- Color: Black
- Handle Type: Ergonomic
- Number of Shelves: 2
- Overall Length: 51 1/2 in
- Overall Width: 25 1/2 in
- Overall Height: 36 in
- Shelf Width: 25 in
- Shelf Length: 48 in
- Top Shelf Height: 34 in
- Capacity per Shelf: 250 lb
- Caster Wheel Dia.: 5 in
- Non-Marking: Yes
- Electrical Included: No
- Distance Between Shelves: 22 in
- Utility Cart Item: Heavy Duty Adaptable Utility Cart
- Shelf Material: Thermoplastic Resin
- Handle Height: 36 in
- Handle Included: Yes
- Includes: (2) Hooks, Cup Holder, Slots for Tool Storage, Small Part Storage, V-Notch Cutting
- Caster Width: 5"
- Leg Color: Black
- Lip Height: 2 in
- Leg Material: Polyethylene
- Caster Dia.: 5"
- Utility Cart Shelf Style: Lipped
- Wheel Type: 5" Dia. Thermoplastic Rubber
- Shelf Color: Black
- Distance Between Top and Middle Shelf: 25-1/4"
- Caster Material: Thermoplastic Rubber
- Caster Type: (2) Rigid, (2) Swivel
- Distance Between Middle and Bottom Shelf: 25-1/4"
- Caster Size: 4"
- Number of Drawers: 0
- Number of Compartments: 0
- Caster Mounting Type: Plate
- Caster Wheel Tread Type/Material: Standard Thermoplastic Rubber
- Includes Electrical Outlets: No
- Caster Brake Type: Side Pedal Brake
- Caster/Wheel Configuration: (2) Rigid, (2) Swivel with Brake
- Overall LxWxH: 51-1/2 in x 25-1/2 in x 36 in
- Caster Wheel Type: Standard
- Shelf Lip Height: 2 in
- Caster Wheel/Tread Material: Thermoplastic Rubber
- Lip Style: 4-Sided Lipped
- Bottom Shelf Lip Height: 2 in
- Shelf LxW: 48 in x 25 in
- Caster/Wheel Mounting Location: Standard
- Top Shelf Lip Height: 2 in
- Number of Casters: 4
- Length: 51.5"
- Width: 25.2"
- Height: 36"
- Features: Leak Resistant, Peel Resistant, Chemical Resistant, Shock Absorbing, Dent Resistant, Heavy Duty, Chip Resistant, Handle, Durable, Rust Resistant, Locking Casters, Sliding Shelf, Cable Management
- Country of Origin (subject to change): United States
Description
Tuffy Utility Cart,w/Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 48 in, Shelf Width 25 in, Top Shelf Height 34 in, Distance Between Shelves 22 in, Handle Type Ergonomic, Handle Height 36 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Lip Height 2 in
Reviews of Rubbermaid #1997208
Explore more
- RUBBERMAID Rubbermaid® Utility Cart with Pneumatic Wheels, 54" x 25" x 37", Black, 1/Each RUB482
- RUBBERMAID Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 300 lb FG409600BLA
- RUBBERMAID Polypropylene Enclosed Service Cart, 3 Shelves, 150 lb FG342100BLA
- RUBBERMAID Utility Cart with Lipped Plastic Shelves, Ergonomic, 4 Shelves, 700 lb 2128657
- RUBBERMAID Rubbermaid® Utility Cart with Pneumatic Wheels, 44" x 25" x 37", Black, 1/Each RUB481
- RUBBERMAID Structural Foam Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb FG450088BEIG
- DURHAM MFG Stainless Steel Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Flat, 600 lb SRSC2022363FLD4PU
- GLOBAL EQUIPMENT Plastic Bulk Box Truck, 6 Bushel, Steel Chassis Base, Blue BLK06RS
- JAMCO 16 ga. Stainless Steel Utility Cart, 3 Shelves, 1200 lb XA236S500
- DURHAM MFG Steel Utility Cart with Flush Metal Shelves, Flat, 3 Shelves, 1,200 lb RSC-1830-3-ALD-95
- ZORO SELECT High Density Polyethylene (Shelf) Utility Cart with Deep Lipped Plastic Shelves, Raised, 2 Shelves BC2030-2DBL
- Rubbermaid Utility Carts