Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Super Stitch(R) Cotton/Synthetic Blend Yarn Super Stitch Mop Head, Blend, XL

  • Zoro #: G1727402
  • Mfr #: FGD25406WH00
$17.52 /ea

Order in multiples of 6

  • Width: 5"
  • Series: Super Stitch(R)
  • End Type: Loop
See full product details
Orders over $75 ship free.

Rubbermaid #FGD25406WH00 Specifications

  • Zoro #: G1727402
  • Mfr #: FGD25406WH00
Width: 5" Series: Super Stitch(R)
End Type: Loop Handle Material: None
Item: Super Stitch Mop Head,Blend,XL Color: White
Material: Cotton/Synthetic Blend Yarn Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Super Stitch Mop Head,Blend,XL

Reviews of Rubbermaid #FGD25406WH00