Skip to Main Content
customer-service Help
Rubbermaid

Super Stitch(R) Cotton/Synthetic Blend Yarn Wet Mop, Looped, Green

Rubbermaid Super Stitch(R) Cotton/Synthetic Blend Yarn Wet Mop,  Looped,  Green FGD21306GR00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.39
  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
See full product details
Orders over $75 ship free.
Total: $9.39

Rubbermaid #FGD21306GR00 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
  • Basic Material: Cotton, Synthetic Blend
  • Color: Green
  • Headband Size: 1 in
  • Connection Type: Side Gate
  • Launderable: Yes
  • Series: Super Stitch(R)
  • Width: 1"
  • Handle Material: None
  • Material: Cotton/Synthetic Blend Yarn
  • Length: 35" to 41"
  • Mop Head Color: Green
  • Mop End Type: Loop
  • Color Coding System: Yes
  • Mop Head Material: Synthetic
  • Sub-Category: Mop Heads
  • Ply: 4
  • Handle Included: No
  • Mop Connection Type: Side Gate
  • For Use With: Rubbermaid Commercial Products Mop Handles
  • Dry Weight: 18 oz
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wet Mop Head, String, Mop Head Material Synthetic, Launderable Yes, Mop Head Color Green, Dry Weight 18 oz, Mop Connection Type Side Gate, Mop End Type Loop, No, Color Coding System Yes, Headband Size 1 in, 4 Ply, Series Super Stitch(R), For Use With Rubbermaid Commercial Products Mop Handles, Wet Mop

Reviews of Rubbermaid #FGD21306GR00