Skip to Main Content
customer-service Help
Rubbermaid

Swinger Loop(R) 4-Ply Cotton/Synthetic Blend Yarn Wet Mop, Blue

Rubbermaid Swinger Loop(R) 4-Ply Cotton/Synthetic Blend Yarn Wet Mop,  Blue FGC25306BL00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$121.98 ($20.33/unit)
  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
See full product details
This item ships free.
Total: $121.98

Rubbermaid #FGC25306BL00 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
  • Basic Material: Synthetic Blend
  • Color: Blue
  • Headband Size: 5 in
  • Connection Type: Clamp
  • Launderable: Yes
  • Series: Swinger Loop(R)
  • Width: 5"
  • Handle Material: None
  • Material: 4-Ply Cotton/Synthetic Blend Yarn
  • Includes: Mop
  • Length: 38" to 44"
  • For Use With: Mfr. No. H116
  • Handle Included: No
  • Ply: 4
  • Color Coding System: Yes
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Mop Connection Type: Side Gate
  • Mop Head Material: Synthetic
  • Mop Head Color: Blue
  • Sub-Category: Mop Heads
  • Dry Weight: 28 oz
  • Mop End Type: Loop
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wet Mop Head, String, Mop Head Material Synthetic, Launderable Yes, Mop Head Color Blue, Dry Weight 28 oz, Mop Connection Type Side Gate, Mop End Type Loop, No, Color Coding System Yes, Headband Size 5 in, 4 Ply, Series Swinger Loop(R), For Use With Mfr. No. H116, Includes Mop, Wet Mop, Package Quantity 6

Reviews of Rubbermaid #FGC25306BL00