customer-service Help
Rubbermaid

Swinger Loop(R) 4-Ply Cotton/Synthetic Blend Yarn Wet Mop, Looped

Rubbermaid Swinger Loop(R) 4-Ply Cotton/Synthetic Blend Yarn Wet Mop,  Looped FGC15206WH00
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $13.39

Rubbermaid #FGC15206WH00 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
  • Basic Material: Cotton, Rayon, Synthetic Blend
  • Color: White
  • Headband Size: 5 in
  • Connection Type: Clamp
  • Launderable: Yes
  • Series: Swinger Loop(R)
  • Width: 5"
  • Handle Material: No Handle
  • Material: 4-Ply Cotton/Synthetic Blend Yarn
  • Length: 31" to 37"
  • Mop Head Color: White
  • Mop Head Material: Rayon
  • Mop Connection Type: Side Gate
  • Handle Included: No
  • Color Coding System: Yes
  • Ply: 4
  • Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
  • Sub-Category: Mop Heads
  • For Use With: Rubbermaid Commercial Products Mop Handles
  • Mop End Type: Loop
  • Dry Weight: 16 oz
  • Product Type: Wet Mop
  • Country of Origin (subject to change): United States

Description

Wet Mop Head, String, Mop Head Material Rayon, Launderable Yes, Mop Head Color White, Dry Weight 16 oz, Mop Connection Type Side Gate, Mop End Type Loop, No, Color Coding System Yes, Headband Size 5 in, 4 Ply, Series Swinger Loop(R), For Use With Rubbermaid Commercial Products Mop Handles, Wet Mop

Reviews of Rubbermaid #FGC15206WH00