customer-service Help
Rubbermaid

Swinger Loop(R) 4-Ply Cotton/Synthetic Blend Yarn Wet Mop, White

Rubbermaid Swinger Loop(R) 4-Ply Cotton/Synthetic Blend Yarn Wet Mop,  White FGC11306WH00
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $15.39

Rubbermaid #FGC11306WH00 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
  • Basic Material: Cotton, Synthetic Blend
  • Color: White
  • Headband Size: 1 in
  • Connection Type: Side Gate
  • Launderable: Yes
  • Series: Swinger Loop(R)
  • Width: 1"
  • Handle Material: No Handle
  • Material: Cotton/Synthetic Blend
  • Length: 38" to 44"
  • Mop Head Material: Cotton
  • Handle Included: No
  • Sub-Category: Mop Heads
  • Mop Head Color: White
  • Mop End Type: Loop
  • For Use With: Rubbermaid Commercial Products Mop Handles
  • Ply: 4
  • Color Coding System: Yes
  • Dry Weight: 20 oz
  • Mop Connection Type: Side Gate
  • Product Type: Wet Mop
  • Country of Origin (subject to change): United States

Description

Wet Mop Head, String, Mop Head Material Cotton, Launderable Yes, Mop Head Color White, Dry Weight 20 oz, Mop Connection Type Side Gate, Mop End Type Loop, No, Color Coding System Yes, Headband Size 1 in, 4 Ply, Series Swinger Loop(R), For Use With Rubbermaid Commercial Products Mop Handles, Wet Mop

Reviews of Rubbermaid #FGC11306WH00