Third Size Food Cover, Hot

RUBBERMAID| Zoro #: G2169623| Mfr #: FG221P23AMBR

$16.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hot Food Pan Cover w Peg Holes
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169623 Mfr #: FG221P23AMBR
Item: Hot Food Pan Cover w Peg HolesCountry of Origin (subject to change): United States

Description

Hot Food Pan Cover w Peg Holes, Third Size, Overall Length 12 13/16 In., Overall Width 6 7/8 In., Color Amber, Material Polycarbonate

Reviews