SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Third Size Food Pan, Hot, Amber

RUBBERMAID| Zoro #: G0135256| Mfr #: FG218P00AMBR

$40.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: polycarbonateItem: Hot Food PanPan Size: Third Size
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135256 Mfr #: FG218P00AMBR
Material: polycarbonateItem: Hot Food Pan
Pan Size: Third SizeDepth: 6"
Capacity: 5-3/8 Qt.Length: 12-13/16"
Width: 6-7/8"Country of Origin (subject to change): United States

Description

Hot Food Pan, Third Size, Capacity 5 3/8 Qt., Overall Length 12 13/16 In., Overall Width 6 7/8 In., Overall Height 6 In., Color Amber, Material Polycarbonate

Reviews