SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Third Size Food Pan, Hot, Black

RUBBERMAID| Zoro #: G0135247| Mfr #: FG217P00BLA

$26.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6-7/8"Item: Hot Food PanMaterial: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135247 Mfr #: FG217P00BLA
Width: 6-7/8"Item: Hot Food Pan
Material: polycarbonateDepth: 4"
Capacity: 4 qt.Length: 12-13/16"
Pan Size: Third SizeCountry of Origin (subject to change): United States

Description

Hot Food Pan, Third Size, Capacity 4 Qt., Overall Length 12 13/16 In., Overall Width 6 7/8 In., Overall Height 4 In., Color Black, Material Polycarbonate

Reviews