Tilt Truck, HD Towable, 1/2 cu. yd, 1400 lb

RUBBERMAID| Zoro #: G1713047| Mfr #: FG130641BLA

$1202.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1400 lb.Color: BlackOverall Length: 60-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1713047 Mfr #: FG130641BLA
Load Capacity: 1400 lb.Color: Black
Overall Length: 60-1/2"Wheel Type: Pneumatic
Container Material: PlasticOverall Width: 28"
Wheel Material: RubberOptional Lid: Mfr. No. 1307
Includes: Heavy-Duty Tow Bar and Hitch PinContainer Height: 38-5/8"
Frame Material: SteelItem: Tilt Truck
Handle Height: 35-1/4"Volume Capacity: 1/2 cu. yd.
Caster Dia.: 6"Caster Type: (2) Swivel
Wheel Diameter: 16"Handle Included: Yes
Caster Material: UrethaneOverall Height: 38-1/2"
Mobility Option: Towable, ManualCountry of Origin (subject to change): United States

Description

Tilt Truck, Cubic Foot Capacity 13.5 cu. ft., Load Capacity - Hoppers and Cube Trucks 1400 lb., Overall Length 60-1/2 In., Overall Height 38-1/2 In., Overall Width 28 In., Wheel Diameter 16 In., Wheel Type Pneumatic, Caster Dia. 6 In., Caster Configuration (2) Swivel, (2) Wheels, Color - Hoppers and Cube Trucks Black, Frame Material - Hoppers and Cube Trucks Steel, Container Material - Hoppers and Cube Trucks MDPE, Optional Lid Mfr. No. 1307, Includes Heavy-Duty Tow Bar and Hitch Pin

Reviews