20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Tilt Truck Lid, Black, Fits 1 cu. yd.

RUBBERMAID| Zoro #: G0745884| Mfr #: FG131700BLA

$259.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0745884 Mfr #: FG131700BLA
Item: Tilt Truck LidOverall Height: 8 3/8"
Overall Length: 69-1/2"Overall Width: 34"
Color: BlackFits Container Size: 1 cu. yd.
Lid Type: HingedMaterial: MDPE
Country of Origin (subject to change): United States

Product Description

Tilt Truck Lid, Color Black, Lid Type Hinged, Overall Height 8 3/8 In., Overall Width 34 In., Overall Length 69-1/2 In., Material MDPE, Fits Container Size 1 cu. yd.

Product Reviews

Save 15%. Sign up for Z-mail.