20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Tilt Truck Lid, Black, Fits 13-1/2 cu. ft.

RUBBERMAID| Zoro #: G0590362| Mfr #: FG130700BLA

$156.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0590362 Mfr #: FG130700BLA
Item: Tilt Truck LidOverall Height: 9"
Overall Length: 56-1/2"Overall Width: 28-1/2"
Color: BLACKFits Container Size: 13.5 cu. ft.
Lid Type: HingedMaterial: MDPE
Country of Origin (subject to change): United States

Product Description

Tilt Truck Lid, Color Black, Lid Type Hinged, Overall Height 9 In., Overall Width 28-1/2 In., Overall Length 56-1/2 In., Material MDPE, Fits Container Size 13.5 cu. ft.

Product Reviews

Save 15%. Sign up for Z-mail.