SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tilt Truck Lid, Black, Fits 20-1/4 cu. ft.

RUBBERMAID| Zoro #: G1716802| Mfr #: FG102800BLA

$197.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackItem: Tilt Truck LidMaterial: MDPE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1716802 Mfr #: FG102800BLA
Color: BlackItem: Tilt Truck Lid
Material: MDPELid Type: Hinged
Fits Container Size: 20.25 cu. ft.Overall Width: 31-3/4"
Overall Length: 61"Overall Height: 8-3/4"
Country of Origin (subject to change): United States

Description

Tilt Truck Lid, Color - Hoppers and Cube Trucks Black, Container Lid Type Hinged, Overall Height 8-3/4 In., Overall Width 31-3/4 In., Overall Length 61 In., Container Lid Material MDPE, Fits Truck Size (Cu.-Ft.) 20.2 cu. ft.

Reviews