Tilt Truck, Light-Duty, 1-1/2 cu yd, 900 lb

RUBBERMAID| Zoro #: G1459577| Mfr #: 3485215

$1675.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Container Height: 49-1/2"Volume Capacity: 1-1/2 cu. yd.Mobility Option: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1459577 Mfr #: 3485215
Container Height: 49-1/2"Volume Capacity: 1-1/2 cu. yd.
Mobility Option: ManualLoad Capacity: 900 lb.
Frame Material: SteelHandle Height: 39-1/4"
Overall Height: 50"Container Material: Polyethylene
Handle Included: YesWheel Material: Rubber
Overall Width: 42-1/2"Caster Dia.: 4"
Item: Tilt TruckCaster Material: Rubber
Overall Length: 84"Optional Lid: Mfr No 1027
Wheel Diameter: 12"Caster Type: (1) Swivel
Color: GrayCountry of Origin (subject to change): United States

Description

Tilt Truck, Cubic Foot Capacity 40.5 cu. ft., Load Capacity - Hoppers and Cube Trucks 900 lb., Overall Length 84 In., Overall Height 50 In., Overall Width 42-1/2 In., Wheel Diameter 12 In., Caster Dia. 4 In., Caster Configuration (2) Swivel, (2) Wheels, Color - Hoppers and Cube Trucks Gray, Frame Material - Hoppers and Cube Trucks Steel, Container Material - Hoppers and Cube Trucks MDPE, Optional Lid Mfr No 1027, Caster Material Rubber, Container Height 49-1/2 In., Handle Height 39-1/4 In.

Reviews