- Home
- /
- Material Handling
- /
- Carts, Trucks, & Dollies
- /
- Tilt & Cube Trucks
- /
- Tilt Trucks
- /
- Tilt Truck, Light-Duty, 1/2 cu. yd., 300 lb
Shop Alternate Products
This Product is Discontinued
Rubbermaid
Tilt Truck, Light-Duty, 1/2 cu. yd., 300 lb (Discontinued)
Mfr # FG9T1700BLA
Zoro # G0609287
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 38 5/8 in
- Overall Length 56 3/4 in
- Overall Width 28 in
- Frame Material - Hoppers and Cube Trucks Steel
- Caster Material Polpropelyne
Customers Also Purchased
- Brand Rubbermaid
-
MFR #
FG9T1700BLA
-
Zoro #
G0609287
- UPC # 086876165593
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 38 5/8 in |
Overall Length | 56 3/4 in |
Overall Width | 28 in |
Wheel Diameter | 10" |
Container Height | 38 5/8 in |
Caster Dia. | 4" |
Caster Wheel Dia. | 4 in |
Axle-Mounted Wheel Dia. | 10 in |
Overall LxWxH | 56 3/4 in x 28 in x 38 5/8 in |
Details
Item | Tilt Truck |
Frame Material - Hoppers and Cube Trucks | Steel |
Caster Material | Polpropelyne |
Container Material | Plastic |
Load Capacity - Hoppers and Cube Trucks | 300 lb. |
Mobility Option | Manual |
Load Capacity | 300 lb |
Container Legend | None |
Cubic Yard Capacity | 0.5 cu yd |
Volume Capacity | 1/2 cu. yd. |
Frame Material | Steel |
Container Material - Hoppers and Cube Trucks | MDPE |
Caster Configuration | (1) Swivel, (2) Wheels |
Caster Type | (1) Swivel |
Optional Lid | Mfr. No. 1307 |
Item - Tilt Trucks | Tilt Truck |
Wheel Type | Polypropylene |
Cubic Foot Capacity | 13.5 cu ft |
Wheel Material | Polypropylene |
Color | Black |
Color - Hoppers and Cube Trucks | Black |
Handle Included | No |
Axle-Mounted Wheel/Tread Material | Polypropylene |
Caster Wheel/Tread Material | Polypropylene |
Caster/Wheel Mounting Location | Standard |
Handle Type | No Handle |
Caster/Wheel Configuration | (2) Axle-Mounted, (2) Swivel |
Non-Marking Casters/Wheels | Yes |
Lid/Cover Type | No Lid/Cover |
Quiet Performance Features | Quiet casters reduce noise |
Includes Reinforcing Steel Side Rails | Without Reinforcing Side Rails |
Description
Tilt Truck, Cubic Foot Capacity 13.5 cu ft, Load Capacity 300 lb, Overall Length 56 3/4 in, Overall Width 28 in, Overall LxWxH 56 3/4 in x 28 in x 38 5/8 in, Overall Height 38 5/8 in, Optional Lid Mfr. No. 1307, Container Material Plastic, Color Black, Handle Type No Handle, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Polypropylene, Caster Wheel Dia. 4 in
Replacement Parts
- $37.257% off
On page
1 of 1