KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tilt Truck, Standard, 1 cu yd, 1250 lb, Blue

RUBBERMAID| Zoro #: G1088367| Mfr #: FG131500DBLUE

$1053.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mobility Option: Manual
Overall Width: 33-1/2"
Caster Material: Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088367 Mfr #: FG131500DBLUE
Mobility Option: ManualOverall Width: 33-1/2"
Caster Material: RubberLoad Capacity: 1250 lb.
Handle Included: YesVolume Capacity: 1 cu. yd.
Frame Material: SteelColor: Blue
Wheel Diameter: 12"Caster Dia.: 5"
Overall Length: 72-1/4"Caster Type: (2) Swivel
Item: Tilt TruckWheel Material: Rubber
Handle Height: 39-1/4"Container Height: 40-1/2"
Overall Height: 43-3/4"Container Material: Medium Density Polyethylene
Optional Lid: Mfr. No. 1317Country of Origin (subject to change): United States

Description

Tilt Truck, Cubic Foot Capacity 27.0 cu. ft., Load Capacity - Hoppers and Cube Trucks 1250 lb., Overall Length 72-1/4 In., Overall Height 43-3/4 In., Overall Width 33-1/2 In., Wheel Diameter 12 In., Caster Dia. 5 In., Caster Configuration (2) Swivel, (2) Wheels, Color - Hoppers and Cube Trucks Blue, Frame Material - Hoppers and Cube Trucks Steel, Container Material - Hoppers and Cube Trucks MDPE, Optional Lid Mfr. No. 1317, Caster Material Rubber, Container Height 40-1/2 In.

Reviews