Tilt Truck, Standard, 1 cu. yd, 1250 lb, Ylw

RUBBERMAID| Zoro #: G1668737| Mfr #: FG131500YEL

$954.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Volume Capacity: 1 cu. yd.
Load Capacity: 1250 lb.
Container Material: Medium Density Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1668737 Mfr #: FG131500YEL
Volume Capacity: 1 cu. yd.Load Capacity: 1250 lb.
Container Material: Medium Density PolyethyleneOverall Width: 33-1/2"
Mobility Option: ManualWheel Diameter: 12"
Frame Material: SteelWheel Material: Rubber
Caster Dia.: 5"Overall Height: 43-3/4"
Overall Length: 72-1/4"Caster Material: Rubber
Caster Type: (2) SwivelColor: Yellow
Handle Height: 39-1/4"Container Height: 40-1/2"
Item: Tilt TruckHandle Included: Yes
Optional Lid: Mfr. No. 1317Country of Origin (subject to change): United States

Description

Tilt Truck, Cubic Foot Capacity 27.0 cu. ft., Load Capacity - Hoppers and Cube Trucks 1250 lb., Overall Length 72-1/4 In., Overall Height 43-3/4 In., Overall Width 33-1/2 In., Wheel Diameter 12 In., Caster Dia. 5 In., Caster Configuration (2) Swivel, (2) Wheels, Color - Hoppers and Cube Trucks Yellow, Frame Material - Hoppers and Cube Trucks Steel, Container Material - Hoppers and Cube Trucks MDPE, Optional Lid Mfr. No. 1317, Caster Material Rubber, Container Height 40-1/2 In.

Reviews