BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tilt Truck, Standard, 1/2 cu. yd., Blue

RUBBERMAID| Zoro #: G1734774| Mfr #: FG130500DBLUE

$754.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Included: YesContainer Height: 38"Overall Width: 28"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1734774 Mfr #: FG130500DBLUE
Handle Included: YesContainer Height: 38"
Overall Width: 28"Includes: Steel Side Rails
Caster Type: (2) SwivelColor: Blue
Overall Length: 60-1/2"Caster Dia.: 5"
Wheel Diameter: 10"Mobility Option: Manual
Caster Material: PolyolefinItem: Tilt Truck
Handle Height: 36-7/8"Load Capacity: 850 lb.
Wheel Material: RubberVolume Capacity: 1/2 cu. yd.
Container Material: Medium Density PolyethyleneOverall Height: 38-1/2"
Optional Lid: Mfr. No. 1307Frame Material: Steel
Country of Origin (subject to change): United States

Description

Tilt Truck, Cubic Foot Capacity 13.5 cu. ft., Load Capacity - Hoppers and Cube Trucks 850 lb., Overall Length 60-1/2 In., Overall Height 38-1/2 In., Overall Width 28 In., Wheel Diameter 10 In., Caster Dia. 5 In., Caster Configuration (2) Swivel, (2) Wheels, Color - Hoppers and Cube Trucks Blue, Frame Material - Hoppers and Cube Trucks Steel, Container Material - Hoppers and Cube Trucks MDPE, Optional Lid Mfr. No. 1307, Includes Steel Side Rails, Caster Material Polyolefin

Reviews