KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tilt Truck, Standard, 3/4 cu. yd., 1000 lb.

RUBBERMAID| Zoro #: G0483235| Mfr #: FG101300BLA

$790.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mobility Option: Manual
Overall Width: 30-1/2"
Caster Material: Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0483235 Mfr #: FG101300BLA
Mobility Option: ManualOverall Width: 30-1/2"
Caster Material: RubberIncludes: Ergonomic Steering Handle, Secondary Dump Handle
Load Capacity: 1000 lb.Handle Included: Yes
Volume Capacity: 3/4 cu. yd.Frame Material: Structural Foam
Color: BlackWheel Diameter: 12"
Caster Dia.: 4"Overall Length: 64-1/2"
Caster Type: (2) SwivelItem: Tilt Truck
Wheel Material: RubberHandle Height: 31-1/2"
Container Height: 38"Overall Height: 38"
Container Material: High Density PolyethyleneOptional Lid: Mfr. No. 1028
Country of Origin (subject to change): United States

Description

Tilt Truck, Cubic Foot Capacity 20.4 cu. ft., Load Capacity - Hoppers and Cube Trucks 1000 lb., Overall Length 64-1/2 In., Overall Height 38 In., Overall Width 30-1/2 In., Wheel Diameter 12 In., Caster Dia. 4 In., Caster Configuration (2) Swivel, (2) Wheels, Color - Hoppers and Cube Trucks Black, Frame Material - Hoppers and Cube Trucks None, Container Material - Hoppers and Cube Trucks Structural Foam Plastic, Optional Lid Mfr. No. 1028, Includes Ergonomic Steering Handle, Secondary Dump Handle

Reviews