Tilt Truck, Utility, 1/2 cu. yd., 450 lb.

RUBBERMAID| Zoro #: G0413201| Mfr #: FG9T1300BLA

$495.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 450 lb.Color: BlackOverall Length: 57-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0413201 Mfr #: FG9T1300BLA
Load Capacity: 450 lb.Color: Black
Overall Length: 57-1/4"Wheel Type: Semi-Pneumatic
Container Material: PlasticOverall Width: 26-3/4"
Wheel Material: RubberOptional Lid: Mfr. No. 9T22
Includes: Ergonomic Steering Handle, Secondary Dump HandleContainer Height: 33-7/8"
Frame Material: Structural FoamItem: Tilt Truck
Handle Height: 33-3/4"Volume Capacity: 1/2 cu. yd.
Caster Dia.: 4"Caster Type: (2) Swivel
Wheel Diameter: 10"Handle Included: Yes
Caster Material: RubberOverall Height: 33-3/4"
Mobility Option: ManualCountry of Origin (subject to change): United States

Description

Tilt Truck, Cubic Foot Capacity 13.5 cu. ft., Load Capacity - Hoppers and Cube Trucks 450 lb., Overall Length 57-1/4 In., Overall Height 33-3/4 In., Overall Width 26-3/4 In., Wheel Diameter 10 In., Wheel Type Semi-Pneumatic, Caster Dia. 4 In., Caster Configuration (2) Swivel, (2) Wheels, Color - Hoppers and Cube Trucks Black, Frame Material - Hoppers and Cube Trucks None, Container Material - Hoppers and Cube Trucks Structural Foam Plastic, Optional Lid Mfr. No. 9T22

Reviews