Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torsion Spring

  • Zoro #: G9673273
  • Mfr #: GRFG7575M20000
Rubbermaid Torsion Spring GRFG7575M20000
Rubbermaid Torsion Spring GRFG7575M20000
$10.29
  • For Use With Mfr. Model Number: FG757588BLUE, FG757588BRN, FG757588GRN, FG757588RED, FG757588YEL, FG757688YEL, FG757788BLUE, FG757788BRN, FG757788GRN, FG757788RED, FG757788YEL, FG757888BLUE, FG757888GRN, FG757888RED, FG767700YEL
  • For Use With Grainger Item Number: 2FTK8, 5NY84, 5NY86, 5NY93, 8DKK9, 8PM27, 8XEZ7, 9DTH0, 9PYV9, 9UDT8
  • Item: Torsion Spring
See full product details
Orders over $75 ship free.

Rubbermaid #GRFG7575M20000 Specifications

  • Zoro #: G9673273
  • Mfr #: GRFG7575M20000
For Use With Mfr. Model Number: FG757588BLUE, FG757588BRN, FG757588GRN, FG757588RED, FG757588YEL, FG757688YEL, FG757788BLUE, FG757788BRN, FG757788GRN, FG757788RED, FG757788YEL, FG757888BLUE, FG757888GRN, FG757888RED, FG767700YEL For Use With Grainger Item Number: 2FTK8, 5NY84, 5NY86, 5NY93, 8DKK9, 8PM27, 8XEZ7, 9DTH0, 9PYV9, 9UDT8
Item: Torsion Spring Fits Brand: Rubbermaid Commercial
Container Shape: Bucket/Pail Width:
Bucket/Pail Height: Height:
Container Mounting Style: Caster Type:
Color: Container Basic Material:
Bucket/Pail Length: Series:
Metal Detectable: Bottom Drain:
Shape: Standards:
Bucket Capacity: Includes:
Bucket/Pail Dia.: Depth:
Anti-Spill: Capacity:
Features: For Use With:
Trash Container Capacity: Color Coding System:
Material: Size:
Finish: Thickness:
Outside Diameter: Width:
Voltage: Overall Height:
Application: Inside Diameter:
Choking Hazard: Length:
Overall Width: Weight:
Overall Length: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Torsion Spring, For Use With Grainger Item Number 2FTK8, 5NY84, 5NY86, 5NY93, 8DKK9, 8PM27, 8XEZ7, 9DTH0, 9PYV9, 9UDT8, For Use With Mfr. Model Number FG757588BLUE, FG757588BRN, FG757588GRN, FG757588RED, FG757588YEL, FG757688YEL, FG757788BLUE, FG757788BRN, FG757788GRN, FG757788RED, FG757788YEL, FG757888BLUE, FG757888GRN, FG757888RED, FG767700YEL, Fits Brand Rubbermaid Commercial

Reviews of Rubbermaid #GRFG7575M20000