KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tote Box Lid, Gray

RUBBERMAID| Zoro #: G0792565| Mfr #: FG364800GRAY

$9.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used With Bin or Container Style: Stack and Nest Container
Item: Lid
For Use With: Mfr. No. 39185
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0792565 Mfr #: FG364800GRAY
Used With Bin or Container Style: Stack and Nest ContainerItem: Lid
For Use With: Mfr. No. 39185Outside Width: 16 1/2"
Outside Length: 22"Color: Gray
Material: PolyethyleneCountry of Origin (subject to change): United States

Description

Utility Tote Lid, Outside Height 1 In, Outside Length 22 In, Outside Width 16 1/2 In, Gray Polyethylene

Reviews