KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trade Cart/Service Bench, 19-13/16 In. W

RUBBERMAID| Zoro #: G1319586| Mfr #: FG773488BLA

$371.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 250 lb.
Overall Width: 19-13/16"
Includes: (5) Molded In Storage Trays/Drawers of Varying Depths for Organizing and Storing Small Parts and Tools
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1319586 Mfr #: FG773488BLA
Load Capacity: 250 lb.Overall Width: 19-13/16"
Includes: (5) Molded In Storage Trays/Drawers of Varying Depths for Organizing and Storing Small Parts and ToolsDrawer Height: (1) 2" Drawer, (2) 4" Drawer, (2) 6" Drawer
Color: Black/RedOverall Length: 32-5/8"
Caster Type: (2) 4" LockableItem: Trade Cart/Service Bench
Overall Height: 33-1/2"Handle: Molded
Number of Drawers: 5Material: Metal, Plastic
Country of Origin (subject to change): United States

Description

Trade Cart/Service Bench, Load Capacity 250 lb., Overall Length 32-5/8 In., Overall Width 19-13/16 In., Overall Height 33-1/2 In., Number of Drawers 5, Caster Type (2) 4 In. Lockable, Material Metal, Plastic, Color Black/Red, Handle Molded, Drawer Height (1) 2 In. Drawer, (2) 4 In. Drawer, (2) 6 In. Drawer, Includes (5) Molded In Storage Trays/Drawers of Varying Depths for Organizing and Storing Small Parts and Tools

Reviews