KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trade Cart/Service Bench, 38 In. L, Black

RUBBERMAID| Zoro #: G1264155| Mfr #: FG618000BLA

$365.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 330 lb.
Overall Width: 19-1/4"
Includes: (2) Parts Boxes and (4) Parts Bins
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264155 Mfr #: FG618000BLA
Load Capacity: 330 lb.Overall Width: 19-1/4"
Includes: (2) Parts Boxes and (4) Parts BinsDrawer Height: 3-1/2"
Color: BlackOverall Length: 38"
Drawer Depth: 12"Caster Dia.: 5"
Caster Type: Non Marking LockingItem: Trade Cart/Service Bench
Overall Height: 33-7/8"Drawer Width: 18"
Material: FoamCountry of Origin (subject to change): United States

Description

Trade Cart/Service Bench, Load Capacity 330 lb., Overall Length 38 In., Overall Width 19-1/4 In., Overall Height 33-7/8 In., Caster Dia. 5 In., Caster Type Non Marking Locking, Material Foam, Color Black, Drawer Height 3-1/2 In., Drawer Width 18 In., Drawer Depth 12 In., Includes (2) Parts Boxes and (4) Parts Bins

Reviews