KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trade Cart/Service Bench, 750 lb., Black

RUBBERMAID| Zoro #: G0454587| Mfr #: FG454888BLA

$1020.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 750 lb.
Overall Width: 26-3/8"
Includes: (3) Outlet, Surge Suppressor with 10 ft. Extension Cord
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454587 Mfr #: FG454888BLA
Load Capacity: 750 lb.Overall Width: 26-3/8"
Includes: (3) Outlet, Surge Suppressor with 10 ft. Extension CordColor: Black
Overall Length: 58-5/8"Caster Dia.: 5"
Caster Type: (2) Fixed, (2) Swivel with BrakesItem: Trade Cart/Service Bench
Overall Height: 33-1/4"Number of Drawers: 4
Material: Foam, PlasticCountry of Origin (subject to change): United States

Description

Trade Cart/Service Bench, Load Capacity 750 lb., Overall Length 58-5/8 In., Overall Width 26-3/8 In., Overall Height 33-1/4 In., Number of Drawers 4, Caster Dia. 5 In., Caster Type (2) Fixed, (2) Swivel with Brakes, Material Foam, Plastic, Color Black, Includes (3) Outlet, Surge Suppressor with 10 ft. Extension Cord

Reviews