This item is Discontinued.

Rubbermaid Commercial Trapper 65% Post Industrial Cotton and 35% PET Plastic Wet Mop Heads FGJ15800YL00

Trapper 65% Post Industrial Cotton and 35% PET Plastic Wet Mop Heads (Discontinued)

  • Mfr # FGJ15800YL00
  • Zoro # G6542396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGJ15800YL00
Zoro #
G6542396
UPC #
086876171587
Country of Origin
United States

Dimensions

Length
60"

Details

Handle Material
None
Item
Trapper Dust Mop,60"x5",Half Tie,Yellow
Material
65% Post Industrial Cotton and 35% PET Plastic
Color
Yellow
Connection Type
Slip-On
Launderable
Yes
Series
Trapper
End Type
Cut

Description

Trapper Dust Mop,60 In.x5 In.,Half Tie,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.