Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

10 gal. Perforated Steel Round Trash Can, Open Top, Black

RUBBERMAID | Zoro #: G0014201 | Mfr #: FGH1NBK

$ 141.00 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Container Depth: 12"
  • Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
  • Container Basic Material: Metal
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0014201 Mfr #: FGH1NBK
Container Depth: 12" Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Container Basic Material: Metal Features: Pole Or Wall Mounting Container, Perforated Steel Design Creates A Classic Look That Compliments Any Outdoor Environment, Durable, Heavy-Gauge, Fire-Safe Steel Is Ideal For High Traffic Areas
Trash Can Dia./Width: 12" Top Design: Open
Finish: UV Protectant, Powder Coated Specific Container Material: Steel
Includes: Strapping Kit For Pole Mounting (up to 12" Dia.), Bottom Drain Holes To Prevent Aater Accumulation, Post Ordered Separately Indoor/Outdoor: Outdoor
Series: Towne Series Lid Options: No Lid
Material: Perforated Steel Item: Trash Can
Trash Container Capacity: 10 gal. Opening Closure Type: None
Container Mounting Style: Pole/Wall-Mount Color: Black
Container Shape: Round Container Strength: Heavy Duty
Standards: ADA compliant Primary Container Color: Black
Receptacle Container Style: Decorative Height: 25"
Country of Origin (subject to change): United States

Description

Trash Can, Outdoor, Receptacle Container Style Decorative, Container Mounting Style Wall-Mounted, Container Shape Round, Trash Container Capacity 10 gal., Primary Container Color Black, Height 24 In., Trash Can Dia./Width 12 In., Opening Closure Type None, Container Depth 12 In., Series Towne Series, Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options No Lid

Reviews