Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

10 gal. Perforated Steel Round Trash Can, Open Top, Green

RUBBERMAID | Zoro #: G0014217 | Mfr #: FGH1NEGN

$ 141.00 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0014217 Mfr #: FGH1NEGN
Trash Container Capacity: 10 gal. Container Shape: Round
Top Design: Open Standards: ADA compliant
Material: Perforated Steel Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Color: Green Indoor/Outdoor: Outdoor
Trash Can Dia./Width: 12" Container Strength: Heavy Duty
Primary Container Color: Green Features: Pole Or Wall Mounting Container, Perforated Steel Design Creates A Classic Look That Compliments Any Outdoor Environment, Durable, Heavy-Gauge, Fire-Safe Steel Is Ideal For High Traffic Areas
Includes: Strapping Kit For Pole Mounting (up to 12" Dia.), Bottom Drain Holes To Prevent Aater Accumulation, Post Ordered Separately Item: Trash Can
Series: Towne Series Finish: UV Protectant, Powder Coated
Container Depth: 12" Height: 25"
Lid Options: No Lid Specific Container Material: Steel
Opening Closure Type: None Container Basic Material: Metal
Receptacle Container Style: Decorative Container Mounting Style: Pole/Wall-Mount
Country of Origin (subject to change): United States

Description

Trash Can, Outdoor, Receptacle Container Style Decorative, Container Mounting Style Wall-Mounted, Container Shape Round, Trash Container Capacity 10 gal., Primary Container Color Green, Height 24 In., Trash Can Dia./Width 12 In., Opening Closure Type None, Container Depth 12 In., Series Towne Series, Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options No Lid

Reviews