- Home
- /
- Janitorial & Cleaning Supplies
- /
- Trash & Recycling
- /
- Trash Cans
- /
- 22 gal. Round Trash Can, Black, 15" Dia, None, Perforated Steel
Shop Alternate Products
This Product is Discontinued
Rubbermaid
22 gal. Round Trash Can, Black, 15" Dia, None, Perforated Steel (Discontinued)
Mfr # FGH9NBK
Zoro # G0014226
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 22 gal.
- Container Shape Round
- Color Black
- Material Perforated Steel
- Height 30"
Customers Also Purchased
- Brand Rubbermaid
-
MFR #
FGH9NBK
-
Zoro #
G0014226
- UPC # 097591082997
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30" |
Width | 15" |
Trash Can Dia./Width | 15" |
Container Depth | 15" |
Width/Diameter | 15" |
Diameter | 15" |
Depth | 15" |
Details
Trash Container Capacity | 22 gal. |
Container Shape | Round |
Color | Black |
Material | Perforated Steel |
Series | Towne Series |
Top Design | Open |
Item | Trash Can |
Container Basic Material | Metal |
Primary Container Color | Black |
Container Strength | Heavy Duty |
Lid Options | No Lid |
Shape | Round |
Finish | UV Protectant, Powder Coated |
Standards | ADA compliant |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Number of Openings | 1 |
Top Type | Open |
Receptacle Container Style | Decorative |
Features | Pole Or Wall Mounting Container, Perforated Steel Design Creates A Classic Look That Compliments Any Outdoor Environment, Durable, Heavy-Gauge, Fire-Safe Steel Is Ideal For High Traffic Areas |
Specific Container Material | Steel |
Container Mounting Style | Pole/Wall-Mount |
Indoor/Outdoor | Outdoor |
Includes | Strapping Kit For Pole Mounting (up to 12" Dia.), Bottom Drain Holes To Prevent Aater Accumulation, Post Ordered Separately |
Capacity | 22 gal. |
Opening Closure Type | None |
Lid Connection | None |
Container Product Grouping | Trash Can |
Material Grouping | Metal |
Mobility | Stationary |
Lid Opening Mechanism | None |
Location | Outdoor |
Description
Trash Can, Round, Open, 22 gal, Black, Height 30 in, Width/Diameter 15 in, Metal, Steel, UV Protectant, Powder Coated, Outdoor, Stationary, No Lid, None, None, Wall-Mounted