Save up to 25% on Safety Essentials! We’re here to help! Call (855) 289-9676
0 Cart

22 gal. Perforated Steel Round Trash Can, Open Top, Green

RUBBERMAID | Zoro #: G0014235 | Mfr #: FGH9NEGN

$ 197.00 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Rubbermaid #FGH9NEGN Specifications

Zoro #: G0014235 Mfr #: FGH9NEGN
Series: Towne Series Receptacle Container Style: Decorative
Container Shape: Round Container Depth: 15"
Shape: Round Container Strength: Heavy Duty
Height: 30" Primary Container Color: Green
Color: Empire Green Includes: Strapping Kit For Pole Mounting (up to 12" Dia.), Bottom Drain Holes To Prevent Aater Accumulation, Post Ordered Separately
Finish: UV Protectant, Powder Coated Specific Container Material: Steel
Opening Closure Type: None Top Design: Open
Lid Options: No Lid Material: Perforated Steel
Trash Container Capacity: 22 gal. Standards: ADA compliant
Trash Can Dia./Width: 15" Features: Pole Or Wall Mounting Container, Perforated Steel Design Creates A Classic Look That Compliments Any Outdoor Environment, Durable, Heavy-Gauge, Fire-Safe Steel Is Ideal For High Traffic Areas
Container Basic Material: Metal Container Mounting Style: Pole/Wall-Mount
Indoor/Outdoor: Outdoor Item: Trash Can
Country of Origin (subject to change): Multiple

Description

Trash Can, Outdoor, Receptacle Container Style Decorative, Container Mounting Style Wall-Mounted, Container Shape Round, Trash Container Capacity 22 gal., Primary Container Color Green, Height 30 In., Trash Can Dia./Width 15 In., Opening Closure Type None, Container Depth 15 In., Series Towne Series, Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options No Lid

Reviews