23 gal. Round Black Trash Can

RUBBERMAID| Zoro #: G0988127| Mfr #: FGMH24PLBK

$916.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0988127 Mfr #: FGMH24PLBK
Series: AvenueTop Design: Open Top
Finish: UV Protectant, Powder CoatedGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Basic Container Material: MetalIndoor/Outdoor: Outdoor
Opening Closure Type: NonePrimary Container Color: Black
Lid Options: No LidItem: Trash Can
Container Mounting Style: Free-StandingStandards: ADA Compliant
Specific Container Material: SteelIncludes: Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levers, Steel mesh detailing and strong vertical rails constructed of heavy gauge, hot dipped galvanized, fire-safe steel " C" channels
Features: Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner. Leg Levelers For Stability On Uneven SurfacesRetainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Lid Is Fastened To Receptacle With A Cable, Making It Easier To Collect Trash.Height: 33-1/2"
Trash Can Dia./Width: 20-1/2"Container Shape: Round
Trash Container Capacity: 23 gal.Container Depth: 9"
Country of Origin (subject to change): United States

Product Description

Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 23 gal., Primary Container Color Black, Height 33-1/2 In., Trash Can Dia./Width 20-1/2 In., Opening Closure Type None, Container Depth 9 In., Series Avenue, Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options No Lid

Product Reviews

Save 15%. Sign up for Z-mail.