Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24 gal. Black Steel Round Avenue Trash Can

  • Zoro #: G0014357
  • Mfr #: FGMT22PLBK

$871.00

  • Number of Openings: 1
  • Container Basic Material: Metal, Plastic
  • Top Type: Flat with Top Opening
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FGMT22PLBK Specifications

  • Zoro #: G0014357
  • Mfr #: FGMT22PLBK
Number of Openings: 1 Container Basic Material: Metal, Plastic
Top Type: Flat with Top Opening Trash Container Capacity: 24 gal.
Specific Container Material: Steel Container Shape: Round
Container Strength: Heavy Duty Finish: UV Protectant, Powder Coated
Container Depth: 25-1/2" Container Mounting Style: Free-Standing
Receptacle Container Style: Decorative Trash Can Dia./Width: 25-1/2"
Features: Includes Leg Levelers For Uneven Surfaces. Lift-Off, Cable Secured And Vandal-Resistant Funnel Top Channels Trash Into Removable Rigid Plastic Liner. Primary Container Color: Black
Shape: Round Standards: ADA compliant
Material: Steel, Rigid Plastic Width: 25-1/2"
Lid Options: No Lid Capacity: 24 gal.
Indoor/Outdoor: Outdoor Series: Americana Series(TM)
Top Design: Open Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color: Black Includes: (4) Adjustable Leg Levelers, 2" x 1/4" Welded Steel Slats Over Steel Body and 11-1/2" Dia. Opening For Litter Disposal
Item: Trash Can Height: 25-1/2"
Opening Closure Type: None Diameter: 25-1/2"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Trash Can, Round, Open, 24 gal., Black, Height 25-1/2 In., Width/Diameter 25-1/2 In., Metal, Steel, UV Protectant, Powder Coated, Outdoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Rubbermaid #FGMT22PLBK