24 gal. Round Bronze Trash Can w/ Disposal Opening

RUBBERMAID| Zoro #: G0014366| Mfr #: FGMT22PLABZ

$880.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0014366 Mfr #: FGMT22PLABZ
Includes: (4) Adjustable Leg Levelers, 2" x 1/4" Welded Steel Slats Over Steel Body and 11-1/2" Dia. Opening For Litter DisposalContainer Depth: 25-1/2"
Series: Americana Series(TM)Container Shape: Round
Top Design: Open TopFinish: UV Protectant, Powder Coated
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentBasic Container Material: Metal
Indoor/Outdoor: OutdoorOpening Closure Type: None
Height: 25-1/2"Lid Options: No Lid
Features: Includes Leg Levelers For Uneven Surfaces. Lift-Off, Cable Secured And Vandal-Resistant Funnel Top Channels Trash Into Removable Rigid Plastic Liner.Item: Trash Can
Container Mounting Style: Free-StandingStandards: ADA Compliant
Specific Container Material: SteelTrash Can Dia./Width: 25-1/2"
Trash Container Capacity: 24 gal.Item: Trash Can
Finish: UV Protectant, Powder CoatedPrimary Container Color: Bronze
Country of Origin (subject to change): Multiple

Product Description

Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 24 gal., Primary Container Color Bronze, Height 25-1/2 In., Trash Can Dia./Width 25-1/2 In., Opening Closure Type None, Container Depth 25-1/2 In., Series Americana Series(TM), Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options No Lid

Product Reviews

Save 15%. Sign up for Z-mail.