KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

25 gal. Black Steel Round Trash Can

RUBBERMAID| Zoro #: G0837541| Mfr #: FGS3ETBKPL

$418.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: UV Protectant, Powder Coated
Trash Container Capacity: 25 gal.
Indoor/Outdoor: Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0837541 Mfr #: FGS3ETBKPL
Finish: UV Protectant, Powder CoatedTrash Container Capacity: 25 gal.
Indoor/Outdoor: OutdoorTrash Can Dia./Width: 18"
Height: 35-1/2"Opening Closure Type: None
Material: steelContainer Shape: Round
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentStandards: ADA compliant
Container Depth: 18"Basic Container Material: Metal
Container Mounting Style: Free-StandingFeatures: Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner. Leg Levelers For Stability On Uneven SurfacesRetainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Lid Is Fastened To Receptacle With A Cable, Making It Easier To Collect Trash.
Item: Trash CanContainer Style: Decorative
Includes: Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers, Perforated Design, Cable Secured Top, Fire Safe Steel, Uni-Koat Powder Coated Finish TopSpecific Container Material: Steel
Container Strength: Heavy DutySeries: Classics
Lid Options: No LidColor: Black
Top Design: Open TopPrimary Container Color: Black
Country of Origin (subject to change): United States

Description

Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 25 gal., Primary Container Color Black, Height 35-1/2 In., Trash Can Dia./Width 18 In., Opening Closure Type None, Container Depth 18 In., Series Classics, Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options No Lid

Reviews