BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

25 gal. Gray Stainless Steel Round Trash Can

RUBBERMAID| Zoro #: G0365601| Mfr #: FGS3SSTSSPL

$604.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Indoor/Outdoor: OutdoorColor: GrayContainer Strength: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365601 Mfr #: FGS3SSTSSPL
Indoor/Outdoor: OutdoorColor: Gray
Container Strength: Heavy DutyContainer Mounting Style: Free-Standing
Finish: UV Protectant, Powder CoatedIncludes: Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers, Perforated Design, Cable Secured Top, Fire Safe Steel
Trash Can Dia./Width: 18"Lid Options: No Lid
Height: 35-1/2"Basic Container Material: Metal
Material: Stainless SteelFeatures: Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner. Leg Levelers For Stability On Uneven SurfacesRetainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Lid Is Fastened To Receptacle With A Cable, Making It Easier To Collect Trash.
Primary Container Color: GrayTop Design: Open Top
Container Depth: 18"Standards: ADA compliant
Specific Container Material: Stainless SteelContainer Style: Decorative
Opening Closure Type: NoneContainer Shape: Round
Item: Trash CanSeries: Classics
Trash Container Capacity: 25 gal.Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Trash Can, Outdoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 25 gal., Primary Container Color Gray, Height 35-1/2 In., Trash Can Dia./Width 18 In., Opening Closure Type None, Container Depth 18 In., Series Classics, Basic Container Material Metal, Specific Container Material Stainless Steel, Top Design Open Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options No Lid

Reviews