Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

29 gal. Steel, Stone Panel Square Trash Can, Canopy Top, Beige

RUBBERMAID | Zoro #: G0004191 | Mfr #: FGR36HT201PL

$ 809.01 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0004191 Mfr #: FGR36HT201PL
Shape: Square Container Shape: Square
Trash Container Capacity: 29 gal. Top Design: Canopy
Container Depth: 21" Standards: Class A Fire Rating, ADA Compliant
Material: Steel, Stone Panel Indoor/Outdoor: Outdoor
Color: Brown, Desert Brown Stone Trash Can Dia./Width: 21"
Container Strength: Heavy Duty Primary Container Color: Beige
Features: Heavy-Gauge, Fire-Safe Galvanized Steel For Years Of Reliable Outdoor Service. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner. Includes: Plastic Liner, Adjustable Leg Levelers, Stone Panels, (4) 5" H x 17" Dia. Openings With 3" Chutes, (2) 12 Guage Steel Hinges Attach Top Opens Approx. 90 degrees For Easy Removal Of Liner
Item: Trash Can Series: Aspen
Finish: UV Protectant, Powder Coated Height: 40"
Lid Options: Lid Included Specific Container Material: Steel, Stone
Opening Closure Type: None Container Basic Material: Metal, Stone
Receptacle Container Style: Decorative Container Mounting Style: Free-Standing
Country of Origin (subject to change): United States

Description

Trash Can, Outdoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 29 gal., Primary Container Color Beige, Height 40 In., Trash Can Dia./Width 21 In., Opening Closure Type None, Container Depth 21 In., Series Aspen, Basic Container Material Stone, Specific Container Material Steel, Stone, Top Design Canopy Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options Lid Included

Reviews