20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

34 gal. Black Steel Round Trash Can

RUBBERMAID| Zoro #: G0014165| Mfr #: FGH3BK

$250.01 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Finish: UV Protectant, Powder Coated
  • Primary Container Color: Black
  • Includes: Bottom Drain Holes To Prevent Aater Accumulation
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0014165 Mfr #: FGH3BK
Finish: UV Protectant, Powder CoatedPrimary Container Color: Black
Includes: Bottom Drain Holes To Prevent Aater AccumulationMaterial: Steel
Series: Towne SeriesContainer Style: Decorative
Opening Closure Type: NoneSpecific Container Material: Steel
Container Strength: Heavy DutyContainer Depth: 18"
Lid Options: No LidHeight: 35"
Trash Container Capacity: 34 gal.Standards: ADA compliant
Top Design: Open TopGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Color: BlackItem: Trash Can
Trash Can Dia./Width: 18"Basic Container Material: Metal
Features: Perforated Steel Design Creates A Classic Look That Compliments Any Outdoor Environment, Durable, Heavy-Gauge, Fire-Safe Steel Is Ideal For High Traffic AreasContainer Shape: Round
Indoor/Outdoor: OutdoorContainer Mounting Style: Free-Standing
Country of Origin (subject to change): United States

Description

Trash Can, Outdoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 34 gal., Primary Container Color Black, Height 35 In., Trash Can Dia./Width 18 In., Opening Closure Type None, Container Depth 18 In., Series Towne Series, Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options No Lid

Reviews