Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
35 gal. Plastic Square Trash Can, Dome, Beige
  • Zoro #: G0014402
  • Mfr #: FG843088BEIG
$337.93
  • Trash Container Capacity: 35 gal.
  • Features: Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying.
  • Container Shape: Square
See full product details
This item ships free.

Rubbermaid #FG843088BEIG Specifications

  • Zoro #: G0014402
  • Mfr #: FG843088BEIG
Trash Container Capacity: 35 gal. Features: Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying.
Container Shape: Square Finish: UV Protectant
Container Mounting Style: Free-Standing Width: 21-1/2"
Shape: Square Height: 41"
Top Type: Dome Container Basic Material: Plastic
Includes: 2 Hinged Doors, Permanently Attached Hinged Lid For Easy Emptying Item: Trash Can
Top Design: Dome Opening Closure Type: Swing
Container Depth: 21-1/2" Series: Ranger(R)
Length: 21-1/2" Standards: FM, ADA Compliant
Material: Plastic Number of Openings: 1
Capacity: 35 gal. Container Strength: Heavy Duty
Color: Beige Receptacle Container Style: Utility
Trash Can Dia./Width: 21-1/2" Indoor/Outdoor: Outdoor
Specific Container Material: Plastic Lid Options: Lid Included
Primary Container Color: Beige Mobility: Stationary
Material Grouping: Plastic Location: Indoor/Outdoor
Depth: 21-1/2" Lid Connection: Hinged
Lid Opening Mechanism: None Width/Diameter: 21-1/2"
Container Product Grouping: Trash Can Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Square, Dome with Push Door, 35 gal., Beige, Height 41 In., Width/Diameter 21-1/2 In., Depth 21-1/2 In., Plastic, Plastic, UV Protectant, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Reviews of Rubbermaid #FG843088BEIG