Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
35 gal. Plastic Rectangular Trash Can, Dome, Beige
  • Zoro #: G0014567
  • Mfr #: FG9P9000BEIG
$506.39
  • Item: Trash Can
  • Indoor/Outdoor: Outdoor
  • Receptacle Container Style: Utility
See full product details
This item ships free.

Rubbermaid #FG9P9000BEIG Specifications

  • Zoro #: G0014567
  • Mfr #: FG9P9000BEIG
Item: Trash Can Indoor/Outdoor: Outdoor
Receptacle Container Style: Utility Color: Beige
Standards: ADA compliant Features: User-Friendly Side Door Access Helps Reduces Lifting And Back Strain. Spring Loaded Door Conceals Contents, Traps Odors, Prevents Pest Intrusion. Fire Rated Versions (3964/ 9P90 With Rigid Liners), Fm Approved.
Material: Plastic Container Mounting Style: Free-Standing
Includes: 2 Spring Loaded Doors, Side Opening Door, Slide Out Bag Holder, Spring Loaded Side Door, Lock Latch Feature Can Be Used With Or Without Key (sold separately) Finish: UV Protectant, Textured
Top Type: Dome Number of Openings: 1
Series: Plaza Shape: Rectangular
Height: 41.1" Specific Container Material: Plastic
Capacity: 35 gal. Length: 21-7/16"
Primary Container Color: Beige Container Shape: Rectangular
Top Design: Dome Container Basic Material: Plastic
Lid Options: Lid Included Trash Can Dia./Width: 20-3/4"
Trash Container Capacity: 35 gal. Width: 20-5/8"
Opening Closure Type: Swing Container Depth: 21-1/2"
Container Strength: Heavy Duty Material Grouping: Plastic
Width/Diameter: 20-1/4" Container Product Grouping: Trash Can
Rigid Liner Material: Rigid Liner Sold Separately Mobility: Stationary
Lid Connection: Hinged Location: Indoor/Outdoor
Depth: 20-1/4" Lid Opening Mechanism: None
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Rectangular, Dome with Push Door, 35 gal., Beige, Height 41 In., Width/Diameter 20-1/4 In., Depth 20-1/4 In., Plastic, Plastic, UV Protectant, Textured, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Reviews of Rubbermaid #FG9P9000BEIG