Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
35 gal. Plastic Square Trash Can, Dome, Black
  • Zoro #: G0014393
  • Mfr #: FG843088BLA
$335.00
  • Standards: FM and CSFM Approved, ADA Compliant
  • Container Shape: Square
  • Item: Trash Can
See full product details
This item ships free.

Rubbermaid #FG843088BLA Specifications

  • Zoro #: G0014393
  • Mfr #: FG843088BLA
Standards: FM and CSFM Approved, ADA Compliant Container Shape: Square
Item: Trash Can Specific Container Material: Plastic
Features: Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying. Length: 21-1/2"
Finish: UV Protectant Container Strength: Heavy Duty
Capacity: 35 gal. Opening Closure Type: Swing
Number of Openings: 1 Trash Container Capacity: 35 gal.
Width: 21-1/2" Height: 41"
Top Type: Dome Container Basic Material: Plastic
Material: Plastic Container Depth: 21-1/2"
Indoor/Outdoor: Outdoor Trash Can Dia./Width: 21-1/2"
Shape: Square Color: Black
Top Design: Dome Includes: 2 Hinged Doors, Permanently Attached Hinged Lid For Easy Emptying
Lid Options: Lid Included Primary Container Color: Black
Container Mounting Style: Free-Standing Series: Ranger(R)
Receptacle Container Style: Utility Lid Connection: Hinged
Mobility: Stationary Depth: 21-1/2"
Lid Opening Mechanism: None Location: Indoor/Outdoor
Material Grouping: Plastic Container Product Grouping: Trash Can
Width/Diameter: 21-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Square, Dome with Push Door, 35 gal., Black, Height 41 In., Width/Diameter 21-1/2 In., Depth 21-1/2 In., Plastic, Plastic, UV Protectant, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Reviews of Rubbermaid #FG843088BLA