20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

35 gal. Black Rectangular Trash Can

RUBBERMAID| Zoro #: G0014576| Mfr #: FG9P9000BLA

$468.01 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Trash Container Capacity: 35 gal.
  • Finish: UV Protectant, Textured
  • Primary Container Color: Black
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0014576 Mfr #: FG9P9000BLA
Trash Container Capacity: 35 gal.Finish: UV Protectant, Textured
Primary Container Color: BlackStandards: FM and CSFM Approved, ADA Compliant
Top Design: DomeIncludes: 2 Spring Loaded Doors, Side Opening Door, Slide Out Bag Holder, Spring Loaded Side Door, Lock Latch Feature Can Be Used With Or Without Key (sold separately)
Basic Container Material: PlasticColor: Black
Series: PlazaItem: Trash Can
Trash Can Dia./Width: 20-3/4"Container Style: Utility
Opening Closure Type: SwingFeatures: User-Friendly Side Door Access Helps Reduces Lifting And Back Strain. Spring Loaded Door Conceals Contents, Traps Odors, Prevents Pest Intrusion. Fire Rated Versions (3964/ 9P90 With Rigid Liners), Fm Approved.
Container Shape: RectangularIndoor/Outdoor: Outdoor
Specific Container Material: PlasticContainer Strength: Heavy Duty
Container Depth: 21-1/2"Container Mounting Style: Free-Standing
Lid Options: Lid IncludedHeight: 41-1/16"
Country of Origin (subject to change): United States

Description

Trash Can, Outdoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 35 gal., Primary Container Color Black, Height 41-1/16 In., Trash Can Dia./Width 20-3/4 In., Opening Closure Type Swing, Container Depth 21-1/2 In., Series Plaza, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Dome Top, Container Strength Heavy Duty, Finish UV Protectant, Textured, Lid Options Lid Included

Reviews