35 gal. Square Black Trash Can

RUBBERMAID| Zoro #: G1899317| Mfr #: FG9W0200BLA

$304.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1899317 Mfr #: FG9W0200BLA
Features: Integrate Waste Management And Window Washing With The Landmark Series(R) Container.Includes: Rigid Plastic Liner, Panels Sold Separately, Insert Personal Messages And Advertising, Ideal For Gas Station Or Store Front Container
Container Shape: SquareFinish: UV Protectant, Textured
Trash Container Capacity: 35 gal.Container Mounting Style: Free-Standing
Container Depth: 24"Top Design: Funnel
Item: Trash CanOpening Closure Type: None
Lid Options: Lid IncludedStandards: ADA Compliant
Trash Can Dia./Width: 24"Indoor/Outdoor: Outdoor
Specific Container Material: PlasticSeries: Landmark Series(R)
Basic Container Material: PlasticPrimary Container Color: Black
Height: 31"Country of Origin (subject to change): United States

Product Description

Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 35 gal., Primary Container Color Black, Height 31 In., Trash Can Dia./Width 24 In., Opening Closure Type None, Container Depth 24 In., Series Landmark Series(R), Basic Container Material Plastic, Specific Container Material Plastic, Top Design Funnel, Container Strength Heavy Duty, Finish UV Protectant, Textured, Lid Options Lid Included

Product Reviews

Save 15%. Sign up for Z-mail.