This item is Discontinued.

Rubbermaid 35 gal. Rectangular Trash Can, Black, None, Steel FGMHR36PLBK

35 gal. Rectangular Trash Can, Black, None, Steel (Discontinued)

  • Mfr # FGMHR36PLBK
  • Zoro # G2180841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGMHR36PLBK
Zoro #
G2180841
UPC #
097591110874
Country of Origin
United States

Dimensions

Height
32-1/2"
Width
16"
Container Depth
29-1/2"
Trash Can Dia./Width
16"
Length
29-1/2"
Depth
29-1/2"

Details

Trash Container Capacity
35 gal.
Container Shape
Rectangular
Color
Black
Material
Steel
Series
Avenue
Top Design
Open
Item
Trash Can
Container Basic Material
Metal
Primary Container Color
Black
Indoor/Outdoor
Outdoor
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Top Type
Open
Container Strength
Heavy Duty
Features
Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner. Leg Levelers For Stability On Uneven SurfacesRetainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Lid Is Fastened To Receptacle With A Cable, Making It Easier To Collect Trash.
Lid Options
No Lid
Capacity
35 gal.
Number of Openings
1
Shape
Rectangular
Includes
Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levers, Strong vertical rails constructed of heavy gauge, hot dipped galvanized, fire-safe steel " C" channels, Piano hinged top
Container Mounting Style
Free-Standing
Standards
ADA compliant
Opening Closure Type
None
Finish
UV Protectant, Powder Coated
Specific Container Material
Steel
Receptacle Container Style
Decorative

Description

Rectangular, Open, 35 gal, Black, Height 32 1/2 in, Steel, UV Protectant, Powder Coated, No Lid, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.